https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834130748-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyNTh8aW1hZ2UvanBlZ3xhREJqTDJnNU15OHhNRFExTVRBNE5ESXhORE13TWk5SlRrUllXRmhZV0ZoWVdGaGZORGd4WHpBNE9ETTBNVE13TnpRNFh6RmZNekF3ZURNd01DNXFjR2N8ODg0ODUxMTk5ZjNhYTdlNjRkNjA2NDQ4NTk0ZTA4YzRmMjljMTcyMzFhMzYyOTg5Y2MyYWI1ZWQzYWNiZDhhMg
NORTON
NORTON
08834130748
NORTON NORTON
描述
NORTON 08834130748
Coated Flap Wheel Abrasive; 1/4" Nominal Arbor Diameter; 1/4"-20 Arbor Thread TPI or Pitch; 3" Nominal Diameter; 60 Grit; 6.4" Nominal Height; 0.64" Nominal Length; 10/Pack Quantity; Coarse Roughness Grade; 20000RPM Maximum Speed; 1" Nominal Thickness; 6.3" Nominal Width; For Removing Flash, Parting Line and Heavy Scratch Pattern
制造商部件号
08834130748
BDI部件号
18103945
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/08834130748/p/18103945
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Flap Wheel
重量/磅
0.19
产品明细
Coated Flap Wheel Abrasive
产品规格
1/4" Nominal Arbor Diameter; 1/4"-20 Arbor Thread TPI or Pitch; 3" Nominal Diameter; 60 Grit; 6.4" Nominal Height; 0.64" Nominal Length; 10/Pack Quantity; Coarse Roughness Grade; 20000RPM Maximum Speed; 1" Nominal Thickness; 6.3" Nominal Width
详细描述
Coated Flap Wheel Abrasive; 1/4" Nominal Arbor Diameter; 1/4"-20 Arbor Thread TPI or Pitch; 3" Nominal Diameter; 60 Grit; 6.4" Nominal Height; 0.64" Nominal Length; 10/Pack Quantity; Coarse Roughness Grade; 20000RPM Maximum Speed; 1" Nominal Thickness; 6.3" Nominal Width; For Removing Flash, Parting Line and Heavy Scratch Pattern