https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834137456-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2NXxpbWFnZS9qcGVnfGFEZG1MMmhrTWk4eE1EUTFNRGcxTVRjMU9ERXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk5EZ3hYekE0T0RNME1UTTNORFUyWHpGZk16QXdlRE13TUM1cWNHY3wxOGI1YzkwZTJiN2YzYTNlMjQ5OWMyMTY0ZWJiODQ3OGQyN2YyMjI3NmQ2NjUyYjQ4ZmQzMjk5Y2YyOWQwYWI3
NORTON
NORTON
08834137456
NORTON NORTON
描述
NORTON 08834137456
Coated Flap Wheel Abrasive; Ceramic Aluminum Oxide Abrasive Material; 1/4" Nominal Arbor Diameter; 3" Nominal Diameter; 40 Grit; 25.4" Nominal Height; 0.74" Nominal Length; Shank Mounting; 10/Pack Quantity; Extra Coarse Roughness Grade; 20000RPM Maximum Speed; 1/4" Stem Diameter; 1" Nominal Thickness; 10.6" Nominal Width; For Most Metal and Plastic and Wood Applicable Material; For Cleaning and Deburring Application; For Used With Die Grinder
制造商部件号
08834137456
BDI部件号
18111902
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/08834137456/p/18111902
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Flap Wheel
重量/磅
1.025
产品明细
Coated Flap Wheel Abrasive
产品规格
Ceramic Aluminum Oxide Abrasive Material; 1/4" Nominal Arbor Diameter; 3" Nominal Diameter; 40 Grit; 25.4" Nominal Height; 0.74" Nominal Length; Shank Mounting; 10/Pack Quantity; Extra Coarse Roughness Grade; 20000RPM Maximum Speed; 1/4" Stem Diameter; 1" Nominal Thickness; 10.6" Nominal Width
详细描述
Coated Flap Wheel Abrasive; Ceramic Aluminum Oxide Abrasive Material; 1/4" Nominal Arbor Diameter; 3" Nominal Diameter; 40 Grit; 25.4" Nominal Height; 0.74" Nominal Length; Shank Mounting; 10/Pack Quantity; Extra Coarse Roughness Grade; 20000RPM Maximum Speed; 1/4" Stem Diameter; 1" Nominal Thickness; 10.6" Nominal Width; For Most Metal and Plastic and Wood Applicable Material; For Cleaning and Deburring Application; For Used With Die Grinder