

NORTON
NORTON
08834138126
NORTON NORTON
描述
NORTON 08834138126
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; Interleaf Abrasive Trade Name; 2" Nominal Diameter; 1-1/2" Face Width; 120 Grit; 0.653" Nominal Height; 6.456" Nominal Length; Shank Mounting; 10/Pack Quantity; Medium Roughness Grade; 12000RPM Maximum Speed; 1/4" Stem Diameter; 1.5" Nominal Thickness; Flap Wheel Type; 6.378" Nominal Width; For Metal Applicable Material; For Applying a Light Scratch Pattern and Blending Application; Merit Abrasives
制造商部件号
08834138126
BDI部件号
18104045
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/08834138126/p/18104045
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Flap Wheel
重量/磅
0.145
产品明细
Coated Flap Wheel Abrasive
产品规格
Aluminum Oxide Abrasive Material; Interleaf Abrasive Trade Name; 2" Nominal Diameter; 1-1/2" Face Width; 120 Grit; 0.653" Nominal Height; 6.456" Nominal Length; Shank Mounting; 10/Pack Quantity; Medium Roughness Grade; 12000RPM Maximum Speed; 1/4" Stem Diameter; 1.5" Nominal Thickness; Flap Wheel Type; 6.378" Nominal Width
详细描述
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; Interleaf Abrasive Trade Name; 2" Nominal Diameter; 1-1/2" Face Width; 120 Grit; 0.653" Nominal Height; 6.456" Nominal Length; Shank Mounting; 10/Pack Quantity; Medium Roughness Grade; 12000RPM Maximum Speed; 1/4" Stem Diameter; 1.5" Nominal Thickness; Flap Wheel Type; 6.378" Nominal Width; For Metal Applicable Material; For Applying a Light Scratch Pattern and Blending Application; Merit Abrasives