https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834154118-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjh8aW1hZ2UvanBlZ3xhR1ExTDJobE5DOHhNRFExTVRFd05qQTNNRFUxT0M5SlRrUllXRmhZV0ZoWVdGaGZORGd4WHpBNE9ETTBNVFUwTVRFNFh6RmZNekF3ZURNd01DNXFjR2N8ZTU3NDhlY2Y1OWJiNzAxOTE1ZjZkMmE2MjM0YTYyZTJjNDEzMjQ4NjdjMDRlNTI2YzU2ZDAzZWIzMDVhN2U2YQ
NORTON
NORTON
08834154118
NORTON NORTON
描述
NORTON 08834154118
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Abrasive Trade Name; 4-1/2" Nominal Diameter; 3" Maximum Fits Inside Diameter; 2-1/2" Minimum Fits Inside Diameter; 60 Grit; 0.51" Nominal Height; 8.7" Nominal Length; Hub Mounting; 10/Pack Quantity; Coarse Roughness Grade; 15000RPM Maximum Speed; Bore Polisher Type; 8.6" Nominal Width; For Removing Flash, Parting Line and Heavy Scratch Pattern; For Used With BPM-4 Mandrel 08834154183
制造商部件号
08834154118
BDI部件号
18111700
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/08834154118/p/18111700
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Flap Wheel
重量/磅
0.78
产品明细
Coated Flap Wheel Abrasive
产品规格
Aluminum Oxide Abrasive Material; Aluminum Oxide Abrasive Trade Name; 4-1/2" Nominal Diameter; 3" Maximum Fits Inside Diameter; 2-1/2" Minimum Fits Inside Diameter; 60 Grit; 0.51" Nominal Height; 8.7" Nominal Length; Hub Mounting; 10/Pack Quantity; Coarse Roughness Grade; 15000RPM Maximum Speed; Bore Polisher Type; 8.6" Nominal Width
详细描述
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Abrasive Trade Name; 4-1/2" Nominal Diameter; 3" Maximum Fits Inside Diameter; 2-1/2" Minimum Fits Inside Diameter; 60 Grit; 0.51" Nominal Height; 8.7" Nominal Length; Hub Mounting; 10/Pack Quantity; Coarse Roughness Grade; 15000RPM Maximum Speed; Bore Polisher Type; 8.6" Nominal Width; For Removing Flash, Parting Line and Heavy Scratch Pattern; For Used With BPM-4 Mandrel 08834154183