https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834164509-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTJ8aW1hZ2UvanBlZ3xhRE13TDJobU5pOHhNRFExTVRBNU5qQTBNelUxTUM5SlRrUllXRmhZV0ZoWVdGaGZORGd4WHpBNE9ETTBNVFkwTlRBNVh6RmZNekF3ZURNd01DNXFjR2N8OTlkYzU4NjVhYmM5Y2NiMTk2MTA2ZjVhNWIwZDQwZGVkZDQ5YmIwMDhlM2UyMjA2N2IxZTM1Y2UyY2NmYzQzMg
NORTON
NORTON
08834164496
NORTON NORTON
描述
NORTON 08834164496
Coated Disc Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Body Material; Brown Color; 2" Nominal Diameter; 120 Grit; Center Mount Mounting; 100/Pack Quantity; For Cleaning Application
制造商部件号
08834164496
BDI部件号
18105658
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/08834164496/p/18105658
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Disc
产品明细
Coated Disc Abrasive
产品规格
Aluminum Oxide Abrasive Material; Aluminum Oxide Body Material; Brown Color; 2" Nominal Diameter; 120 Grit; Center Mount Mounting; 100/Pack Quantity
详细描述
Coated Disc Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Body Material; Brown Color; 2" Nominal Diameter; 120 Grit; Center Mount Mounting; 100/Pack Quantity; For Cleaning Application