https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834180060-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NzJ8aW1hZ2UvanBlZ3xhREZrTDJnNVl5OHhNRFExTVRFeE9EWXlNRGN3TWk5SlRrUllXRmhZV0ZoWVdGaGZORGd4WHpBNE9ETTBNVGd3TURZd1h6RmZNekF3ZURNd01DNXFjR2N8MGFiOGEwZTgyN2JmMTc1MTEyODEyYjg4OGFlNDE2ODM1MTA3NmExMjliNTEzOGZlM2ZjOGYzNWI3ZGQ4ODRkYQ
NORTON
NORTON
08834180060
NORTON NORTON
描述
NORTON 08834180060
Coated Roll Abrasive; Aluminum Oxide Abrasive Material; Cotton Body Material; 50 Grit; 1/8" Nominal Height; 1" Nominal Length; 100/Pack Quantity; 1/4" Nominal Width; For Removing Heavy Burr, Stock Removal, Removing Flash and Parting Line, Removing Rust, Scale and Pit Mark Application; For Used With M-4 or M-8 Mandrel
制造商部件号
08834180060
BDI部件号
18620444
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/08834180060/p/18620444
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Roll
重量/磅
0.003
产品明细
Coated Roll Abrasive
产品规格
Aluminum Oxide Abrasive Material; Cotton Body Material; 50 Grit; 1/8" Nominal Height; 1" Nominal Length; 100/Pack Quantity; 1/4" Nominal Width
详细描述
Coated Roll Abrasive; Aluminum Oxide Abrasive Material; Cotton Body Material; 50 Grit; 1/8" Nominal Height; 1" Nominal Length; 100/Pack Quantity; 1/4" Nominal Width; For Removing Heavy Burr, Stock Removal, Removing Flash and Parting Line, Removing Rust, Scale and Pit Mark Application; For Used With M-4 or M-8 Mandrel