https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834184206-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc3Nzd8aW1hZ2UvanBlZ3xhRGM1TDJnek1pOHhNRFExTVRFMk5qTTJNelkzT0M5SlRrUllXRmhZV0ZoWVdGaGZORGd4WHpBNE9ETTBNVGcwTWpBMlh6RmZNekF3ZURNd01DNXFjR2N8ZjFiMjU5ZWFjNjdlNzBjYzBmOGM5YzYyZmZlZDU0ZGNjNTRkM2JhNzRmMTY5N2Q2YTAyY2VhYTMyNDAxNjMyMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834184206-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc3Nzd8aW1hZ2UvanBlZ3xhRGM1TDJnek1pOHhNRFExTVRFMk5qTTJNelkzT0M5SlRrUllXRmhZV0ZoWVdGaGZORGd4WHpBNE9ETTBNVGcwTWpBMlh6RmZNekF3ZURNd01DNXFjR2N8ZjFiMjU5ZWFjNjdlNzBjYzBmOGM5YzYyZmZlZDU0ZGNjNTRkM2JhNzRmMTY5N2Q2YTAyY2VhYTMyNDAxNjMyMg
NORTON
NORTON
08834184206
NORTON NORTON
描述
NORTON 08834184206
Coated Disc Abrasive; Aluminum Oxide Abrasive Material; No. 8-32 Arbor Thread TPI or Pitch; Aluminum Oxide Body Material; Resin Bond; Brown Color; 80 Grit; Threaded Mounting; 100/Pack Quantity; Coarse Roughness Grade; 14000RPM Maximum Speed; 3/4" Nominal Thickness; Cross Tool Shape; Cross Pad Type; For Aluminum, Carbide, Carbon Steel, Cast Iron, Ceramic, Composites, Drywall, Fiberglass, Iron, Masonry, Stainless Steel, Stone, Tile, Tool Steel and Wood Applicable Material; For Blending, Cleaning, Deburring, Edge Breaking, Finishing, Paint Removal, Parting Line Removal, Polishing, Rust Removal, Stock Removal and Surface Preparation Application; For Used With Inline Grinder, Pencil Grinder
制造商部件号
08834184206
BDI部件号
18112280
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/08834184206/p/18112280
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Disc
重量/磅
0.03
产品明细
Coated Disc Abrasive
产品规格
Aluminum Oxide Abrasive Material; No. 8-32 Arbor Thread TPI or Pitch; Aluminum Oxide Body Material; Resin Bond; Brown Color; 80 Grit; Threaded Mounting; 100/Pack Quantity; Coarse Roughness Grade; 14000RPM Maximum Speed; 3/4" Nominal Thickness; Cross Tool Shape; Cross Pad Type
详细描述
Coated Disc Abrasive; Aluminum Oxide Abrasive Material; No. 8-32 Arbor Thread TPI or Pitch; Aluminum Oxide Body Material; Resin Bond; Brown Color; 80 Grit; Threaded Mounting; 100/Pack Quantity; Coarse Roughness Grade; 14000RPM Maximum Speed; 3/4" Nominal Thickness; Cross Tool Shape; Cross Pad Type; For Aluminum, Carbide, Carbon Steel, Cast Iron, Ceramic, Composites, Drywall, Fiberglass, Iron, Masonry, Stainless Steel, Stone, Tile, Tool Steel and Wood Applicable Material; For Blending, Cleaning, Deburring, Edge Breaking, Finishing, Paint Removal, Parting Line Removal, Polishing, Rust Removal, Stock Removal and Surface Preparation Application; For Used With Inline Grinder, Pencil Grinder

