https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834196527-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzF8aW1hZ2UvanBlZ3xhRGRqTDJoaE55OHhNRFExTVRFM016RXhNemc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZORGd4WHpBNE9ETTBNVGsyTlRJM1h6RmZNekF3ZURNd01DNXFjR2N8ZjQwMTFhZGFjY2IzNWUyZjRhY2JjNDFkMTMxMzNjNDE2MDNkYTQzODNiNDE4YmY1YWMzNzA3Y2JkNjI3YWM0MA
NORTON
NORTON
08834196527
NORTON NORTON
描述
NORTON 08834196527
Coated Sheet Abrasive; Aluminum Oxide Abrasive Material; Metalite R228 Abrasive Trade Name; Scale and Pit Mark; 50 Grit; 0.067" Nominal Height; 6.4" Nominal Length; 100/Pack Quantity; 6.3" Nominal Width; For Removing Heavy Burr, Removing Flash and Parting Line and Removing Rust Application
制造商部件号
08834196527
BDI部件号
18614544
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/08834196527/p/18614544
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Sheet
重量/磅
0.008
产品明细
Coated Sheet Abrasive
产品规格
Aluminum Oxide Abrasive Material; Metalite R228 Abrasive Trade Name; Scale and Pit Mark; 50 Grit; 0.067" Nominal Height; 6.4" Nominal Length; 100/Pack Quantity; 6.3" Nominal Width
详细描述
Coated Sheet Abrasive; Aluminum Oxide Abrasive Material; Metalite R228 Abrasive Trade Name; Scale and Pit Mark; 50 Grit; 0.067" Nominal Height; 6.4" Nominal Length; 100/Pack Quantity; 6.3" Nominal Width; For Removing Heavy Burr, Removing Flash and Parting Line and Removing Rust Application