WALTER SURFACE TECH
WALTER SURFACE TECH
11L302
WALTER SURFACE TECH WALTER SURFACE TECH
描述
WALTER SURFACE TECH 11L302
Abrasive Disc; 3" Wheel Dia X 0.31" Wheel Thickness X 1/4" Center Hole Dia; 60 Grit; 25470 RPM; Cut-Off Wheel
制造商部件号
11L302
BDI部件号
17791123
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/11L302/p/17791123
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 19 |
产品详细信息
分类
最低订购量
无
EAN条码
0662980154601
重量 / Kilogram
0.341
Product Group - BDI
G00140
名称
Disc
关键字串
Abrasive
产品明细
Abrasive Disc
产品规格
Abrasive Disc; 3" Wheel Dia X 0.31" Wheel Thickness X 1/4" Center Hole Dia; 60 Grit; 25470 RPM; Cut-Off Wheel
详细描述
Abrasive Disc; 3" Wheel Dia X 0.31" Wheel Thickness X 1/4" Center Hole Dia; 60 Grit; 25470 RPM; Cut-Off Wheel