22743912
研磨剂
LENOX TOOLS
LENOX TOOLS
1972924
LENOX TOOLS LENOX TOOLS
描述
LENOX TOOLS 1972924
Cut-Off Wheel; 7/8" Arbor Diameter; 7" Blade Diameter; Steel/Diamond Cutting Edge Material; 7600 RPM Speed; 0.06" Thickness; Applicable Materials Steel | Sheet Metal | Stainless Steel; Rebar; Cast Iron; Aluminum | Non-Ferrous Metals; For Grinding | Cutting | Finishing
制造商部件号
1972924
BDI部件号
22743912
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/1972924/p/22743912
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0885363171747
重量 / Kilogram
0.01
Product Group - BDI
G00140
名称
Wheel
关键字串
Cut-Off
制造商货号
433-1972924
重量/磅
0.722
产品明细
Cut-Off Wheel
产品规格
7/8" Arbor Diameter; 7" Blade Diameter; Steel/Diamond Cutting Edge Material; 7600 RPM Speed; 0.06" Thickness; Applicable Materials Steel | Sheet Metal | Stainless Steel; Rebar; Cast Iron; Aluminum | Non-Ferrous Metals
详细描述
Cut-Off Wheel; 7/8" Arbor Diameter; 7" Blade Diameter; Steel/Diamond Cutting Edge Material; 7600 RPM Speed; 0.06" Thickness; Applicable Materials Steel | Sheet Metal | Stainless Steel; Rebar; Cast Iron; Aluminum | Non-Ferrous Metals; For Grinding | Cutting | Finishing