LENOX TOOLS
LENOX TOOLS
1972929
LENOX TOOLS LENOX TOOLS
描述
LENOX TOOLS 1972929
Cut-Off Wheel; 1" Arbor Diameter; 14" Blade Diameter; Steel/Diamond Cutting Edge Material; 4300 RPM Speed; 0.13" Thickness; Applicable Materials Steel | Sheet Metal | Stainless Steel; Rebar; Cast Iron; Aluminum | Non-Ferrous Metals; For Grinding | Cutting | Finishing
制造商部件号
1972929
BDI部件号
22743920
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/1972929/p/22743920
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0885363171785
重量 / Kilogram
0.01
Product Group - BDI
G00140
名称
Wheel
关键字串
Cut-Off
制造商货号
433-1972929
重量/磅
3.329
产品明细
Cut-Off Wheel
产品规格
1" Arbor Diameter; 14" Blade Diameter; Steel/Diamond Cutting Edge Material; 4300 RPM Speed; 0.13" Thickness; Applicable Materials Steel | Sheet Metal | Stainless Steel; Rebar; Cast Iron; Aluminum | Non-Ferrous Metals
详细描述
Cut-Off Wheel; 1" Arbor Diameter; 14" Blade Diameter; Steel/Diamond Cutting Edge Material; 4300 RPM Speed; 0.13" Thickness; Applicable Materials Steel | Sheet Metal | Stainless Steel; Rebar; Cast Iron; Aluminum | Non-Ferrous Metals; For Grinding | Cutting | Finishing


