LENOX TOOLS
LENOX TOOLS
1972932
LENOX TOOLS LENOX TOOLS
描述
LENOX TOOLS 1972932
Cut-Off Wheel; 1" Arbor Diameter; 14" Blade Diameter; Diamond Cutting Edge Material; 5300 RPM Speed; 0.15" Thickness; Applicable Materials Aluminum | Cast Iron | Non-Ferrous Metals | Rebar | Sheet Metal | Stainless Steel | Steel; For Cutting Metal
制造商部件号
1972932
BDI部件号
22743924
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/1972932/p/22743924
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0885363171808
重量 / Kilogram
0.01
Product Group - BDI
G00140
名称
Wheel
关键字串
Cut-Off
制造商货号
433-1972932
重量/磅
4.486
产品明细
Cut-Off Wheel
产品规格
1" Arbor Diameter; 14" Blade Diameter; Diamond Cutting Edge Material; 5300 RPM Speed; 0.15" Thickness; Applicable Materials Aluminum | Cast Iron | Non-Ferrous Metals | Rebar | Sheet Metal | Stainless Steel | Steel
详细描述
Cut-Off Wheel; 1" Arbor Diameter; 14" Blade Diameter; Diamond Cutting Edge Material; 5300 RPM Speed; 0.15" Thickness; Applicable Materials Aluminum | Cast Iron | Non-Ferrous Metals | Rebar | Sheet Metal | Stainless Steel | Steel; For Cutting Metal