BALDOR-RELIANCE
BALDOR-RELIANCE
510
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE 510
Bench Grinder; 1 A/2 A Nominal Current; 1-1/4" Nominal Arbor Diameter; Cast Iron Body Material; 60Hz Nominal Frequency; 60 and 120 Grit; 15.87" Nominal Height; 24.94" Nominal Length; Three Phase; 1/2HP Maximum Power Capacity; 3600RPM Maximum Speed; Bench Top Wheel Grinder Type; 208 V, 230 V, 460 V Nominal Voltage; 6" Nominal Wheel Diameter; 1" Nominal Wheel Width; 14.38" Nominal Width; For Grinding Application
制造商部件号
510
BDI部件号
125002
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/510/p/125002
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0781568127346
重量 / Kilogram
49.433
Product Group - BDI
G00160
名称
Grinder
关键字串
Bench
重量/磅
109
产品明细
Bench Grinder
产品规格
1 A/2 A Nominal Current; 1-1/4" Nominal Arbor Diameter; Cast Iron Body Material; 60Hz Nominal Frequency; 60 and 120 Grit; 15.87" Nominal Height; 24.94" Nominal Length; Three Phase; 1/2HP Maximum Power Capacity; 3600RPM Maximum Speed; Bench Top Wheel Grinder Type; 208 V, 230 V, 460 V Nominal Voltage; 6" Nominal Wheel Diameter; 1" Nominal Wheel Width; 14.38" Nominal Width
详细描述
Bench Grinder; 1 A/2 A Nominal Current; 1-1/4" Nominal Arbor Diameter; Cast Iron Body Material; 60Hz Nominal Frequency; 60 and 120 Grit; 15.87" Nominal Height; 24.94" Nominal Length; Three Phase; 1/2HP Maximum Power Capacity; 3600RPM Maximum Speed; Bench Top Wheel Grinder Type; 208 V, 230 V, 460 V Nominal Voltage; 6" Nominal Wheel Diameter; 1" Nominal Wheel Width; 14.38" Nominal Width; For Grinding Application