https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115513-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzc2OTN8aW1hZ2UvanBlZ3xhRFpsTDJoak55OHhNREEzTmpZM05EUTFOell6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVMU1UTmZNekF3V0RNd01DNXFjR2N8MmZhY2MzMmE2NDA0OTE2OTg4YWM0ZDI1Y2Y5MzU3ZDMxN2RhYTBkY2YxOTI5NzUyYjIwNWM1YjE3ZGYzYmIxOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115513-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzc2OTN8aW1hZ2UvanBlZ3xhRFpsTDJoak55OHhNREEzTmpZM05EUTFOell6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVMU1UTmZNekF3V0RNd01DNXFjR2N8MmZhY2MzMmE2NDA0OTE2OTg4YWM0ZDI1Y2Y5MzU3ZDMxN2RhYTBkY2YxOTI5NzUyYjIwNWM1YjE3ZGYzYmIxOQ
25115513
Abrasives
WURTH
WURTH
579580326
WURTH WURTH
Description
WURTH 579580326
Flap Disc; 125MM Diameter; 22.23MM Hole Size; Aluminum Oxide Abrasive; Grit 60; Glass Fabric Backing; Domed Design; 12250RPM Maximum Rotation Speed
Part #
579580326
BDI #
25115513
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/Abrasives/579580326/p/25115513
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
1
Product Group - BDI
G00160
Harmonized Tariff Code
6804.22.60.00
Noun
Disc
Keyword String
Flap
Manufacturer URL
https://www.wuerth.com
Product Detail
Flap Disc
Product Specification
125MM Diameter; 22.23MM Hole Size; Aluminum Oxide Abrasive; Grit 60; Glass Fabric Backing; Domed Design; 12250RPM Maximum Rotation Speed
Long Description
Flap Disc; 125MM Diameter; 22.23MM Hole Size; Aluminum Oxide Abrasive; Grit 60; Glass Fabric Backing; Domed Design; 12250RPM Maximum Rotation Speed

