NORTON
NORTON
61463686230
NORTON NORTON
描述
NORTON 61463686230
Vitrified Abrasive; Aluminum Oxide Abrasive Material; India Abrasive Trade Name; Triangular Cross Section Shape; 20/Pack Quantity; Fine Roughness Grade; For Hard Steel Applicable Material; Norton
制造商部件号
61463686230
BDI部件号
18106793
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/61463686230/p/18106793
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Vitrified
重量/磅
0.01
产品明细
Vitrified Abrasive
产品规格
Aluminum Oxide Abrasive Material; India Abrasive Trade Name; Triangular Cross Section Shape; 20/Pack Quantity; Fine Roughness Grade
详细描述
Vitrified Abrasive; Aluminum Oxide Abrasive Material; India Abrasive Trade Name; Triangular Cross Section Shape; 20/Pack Quantity; Fine Roughness Grade; For Hard Steel Applicable Material; Norton


