https://www.bdiexpress.com/medias/INDXXXXXXXXX-547-66252839425-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM5MzF8aW1hZ2UvanBlZ3xhR0l6TDJobU9TOHhNRFExTVRBeU5UWTFOemc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZOVFEzWHpZMk1qVXlPRE01TkRJMVh6TXdNSGd6TURBdWFuQm58OGFhZGYzYzE0N2E3MjhjNWQ1M2E4MDhmMGQzYWNmMGM0ODE4Y2M1MTViNjYyYzBkMGZjNmZlYjc5NzE1MjA4MQ
NORTON
NORTON
66252839425
NORTON NORTON
描述
NORTON 66252839425
Resin Bonded Abrasive; Ceramic Alumina Abrasive Material; Quantum3 Abrasive Trade Name; 5/8" Nominal Arbor Diameter; 5/8"-11 Arbor Thread TPI or Pitch; Resin Bond; 5" Nominal Diameter; 24 Grit; U Hardness Grade; 10 Each/Box Quantity; 12225RPM Maximum Speed; Grinding Wheel Style; 1/8" Nominal Thickness; Type 27 Tool Shape; For 400-Series Stainless Steel and Hard/Soft Carbon Steel Applicable Material; For Stock Removal Application; For Used With Right-Angle Grinder; Norton
制造商部件号
66252839425
BDI部件号
20858514
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/66252839425/p/20858514
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
G00100
名称
Abrasive
关键字串
Resin Bonded
产品明细
Resin Bonded Abrasive
产品规格
Ceramic Alumina Abrasive Material; Quantum3 Abrasive Trade Name; 5/8" Nominal Arbor Diameter; 5/8"-11 Arbor Thread TPI or Pitch; Resin Bond; 5" Nominal Diameter; 24 Grit; U Hardness Grade; 10 Each/Box Quantity; 12225RPM Maximum Speed; Grinding Wheel Style; 1/8" Nominal Thickness; Type 27 Tool Shape
详细描述
Resin Bonded Abrasive; Ceramic Alumina Abrasive Material; Quantum3 Abrasive Trade Name; 5/8" Nominal Arbor Diameter; 5/8"-11 Arbor Thread TPI or Pitch; Resin Bond; 5" Nominal Diameter; 24 Grit; U Hardness Grade; 10 Each/Box Quantity; 12225RPM Maximum Speed; Grinding Wheel Style; 1/8" Nominal Thickness; Type 27 Tool Shape; For 400-Series Stainless Steel and Hard/Soft Carbon Steel Applicable Material; For Stock Removal Application; For Used With Right-Angle Grinder; Norton