NORTON
NORTON
66252843596
NORTON NORTON
描述
NORTON 66252843596
Resin Bonded Abrasive; Gemini Abrasive Trade Name; 5" Nominal Arbor Diameter; Black Color; 0.33" Nominal Height; 3.2" Nominal Length; 12225 Maximum Speed; 1/4" Nominal Thickness; Type 27 Tool Shape; 3.2" Nominal Width; For Used With Stainless Steel, Steel/Metal; Norton
制造商部件号
66252843596
BDI部件号
19417207
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/66252843596/p/19417207
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Resin Bonded
重量/磅
0.04
产品明细
Resin Bonded Abrasive
产品规格
Gemini Abrasive Trade Name; 5" Nominal Arbor Diameter; Black Color; 0.33" Nominal Height; 3.2" Nominal Length; 12225 Maximum Speed; 1/4" Nominal Thickness; Type 27 Tool Shape; 3.2" Nominal Width
详细描述
Resin Bonded Abrasive; Gemini Abrasive Trade Name; 5" Nominal Arbor Diameter; Black Color; 0.33" Nominal Height; 3.2" Nominal Length; 12225 Maximum Speed; 1/4" Nominal Thickness; Type 27 Tool Shape; 3.2" Nominal Width; For Used With Stainless Steel, Steel/Metal; Norton