

NORTON
NORTON
66261138453
NORTON NORTON
描述
NORTON 66261138453
Coated Disc Abrasive; Ceramic Alumina, Zirconia Alumina Abrasive Material; F826 Abrasive Trade Name; Fiber Body Material; Resin Bond; 4-1/2" Nominal Diameter; 60 Grit; Arbor Hole Mounting; 25/Box Quantity; 11000RPM Maximum Speed; 7/8" Nominal Thickness; Fiber-Coated Disc Type; For Stainless Steel, Steel and Cast Iron Applicable Material; For High Pressure Application; Norton
制造商部件号
66261138453
BDI部件号
18116308
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/66261138453/p/18116308
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Disc
重量/磅
0.01
产品明细
Coated Disc Abrasive
产品规格
Ceramic Alumina, Zirconia Alumina Abrasive Material; F826 Abrasive Trade Name; Fiber Body Material; Resin Bond; 4-1/2" Nominal Diameter; 60 Grit; Arbor Hole Mounting; 25/Box Quantity; 11000RPM Maximum Speed; 7/8" Nominal Thickness; Fiber-Coated Disc Type
详细描述
Coated Disc Abrasive; Ceramic Alumina, Zirconia Alumina Abrasive Material; F826 Abrasive Trade Name; Fiber Body Material; Resin Bond; 4-1/2" Nominal Diameter; 60 Grit; Arbor Hole Mounting; 25/Box Quantity; 11000RPM Maximum Speed; 7/8" Nominal Thickness; Fiber-Coated Disc Type; For Stainless Steel, Steel and Cast Iron Applicable Material; For High Pressure Application; Norton