对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

7000000385 https://www.bdiexpress.com/medias/INDXXXXXXXXX-405-051144-22406-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4MjV8aW1hZ2UvanBlZ3xhR1psTDJoaVlTOHhNRFExTURjMk1qa3lOREEyTWk5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBMU1URTBORjh5TWpRd05sOHpNREI0TXpBd0xtcHdad3wyZDEyZDU0ODJiZmVlMmI5ZTU2NDc3ZmUxZjgwZjNlNDY0MWYxNTUyOWQ2MGZlM2IxN2EwZjUwYTNjMDk4NDhk
23238601 研磨剂 

3M 3M

7000000385

描述

3M 7000000385

Coated Disc Abrasive; Aluminum Oxide Abrasive Material; Cloth Body Material; Resin Bond; Blue Button Color; 2" X NH Nominal Diameter; P100 Grit; Roll On Mounting; 200/Case Quantity; 25000RPM Maximum Speed; TR Plastic Button Style; For Metal Applicable Material; For Blending, Deburring and Grinding Application; 3M Abrasive

制造商部件号

7000000385

BDI部件号
23238601

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
3M
制造商名称
3M
最低订购量
EAN条码
0051144224029
重量 / Kilogram
0.01
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Disc
重量/磅
0.01
产品明细
Coated Disc Abrasive
产品规格
Aluminum Oxide Abrasive Material; Cloth Body Material; Resin Bond; Blue Button Color; 2" X NH Nominal Diameter; P100 Grit; Roll On Mounting; 200/Case Quantity; 25000RPM Maximum Speed; TR Plastic Button Style
详细描述
Coated Disc Abrasive; Aluminum Oxide Abrasive Material; Cloth Body Material; Resin Bond; Blue Button Color; 2" X NH Nominal Diameter; P100 Grit; Roll On Mounting; 200/Case Quantity; 25000RPM Maximum Speed; TR Plastic Button Style; For Metal Applicable Material; For Blending, Deburring and Grinding Application; 3M Abrasive