FORNEY
FORNEY
71841
FORNEY FORNEY
描述
FORNEY 71841
Grinding Wheel; Aluminum Oxide Cut-Off Wheel; Metal; Type 1; 3" Diameter; 1/16" Thickness; 3/8" Arbore Hole
制造商部件号
71841
BDI部件号
21509309
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/71841/p/21509309
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
G00100
名称
Wheel
关键字串
Grinding
产品明细
Grinding Wheel
产品规格
Aluminum Oxide Cut-Off Wheel; Metal; Type 1; 3" Diameter; 1/16" Thickness; 3/8" Arbore Hole
详细描述
Grinding Wheel; Aluminum Oxide Cut-Off Wheel; Metal; Type 1; 3" Diameter; 1/16" Thickness; 3/8" Arbore Hole