BALDOR-RELIANCE
BALDOR-RELIANCE
7351
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE 7351
Bench Grinder; 1.7 A/3.4 A Nominal Current; 5/8" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 60Hz Nominal Frequency; 36 and 60 Grit; 11.03" Nominal Height; Includes 36 Grit Grinding Wheel, Cast Iron Exhaust Type Guards, Cast Iron Tool Rests, Wire Brush Wheel 0.014". Wire; 20.89" Nominal Length; Single Phase; 1/2HP Maximum Power Capacity; 3600RPM Maximum Speed; Grinder Type; 115V, 230 V Nominal Voltage; 7" Nominal Wheel Diameter; 1" Nominal Wheel Width; 9.2" Nominal Width; For Buffing and Grinding Application
制造商部件号
7351
BDI部件号
125032
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/7351/p/125032
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0781568127407
重量 / Kilogram
30.385
Product Group - BDI
G00160
名称
Grinder
关键字串
Bench
重量/磅
72
产品明细
Bench Grinder
产品规格
1.7 A/3.4 A Nominal Current; 5/8" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 60Hz Nominal Frequency; 36 and 60 Grit; 11.03" Nominal Height
详细描述
Bench Grinder; 1.7 A/3.4 A Nominal Current; 5/8" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 60Hz Nominal Frequency; 36 and 60 Grit; 11.03" Nominal Height; Includes 36 Grit Grinding Wheel, Cast Iron Exhaust Type Guards, Cast Iron Tool Rests, Wire Brush Wheel 0.014". Wire; 20.89" Nominal Length; Single Phase; 1/2HP Maximum Power Capacity; 3600RPM Maximum Speed; Grinder Type; 115V, 230 V Nominal Voltage; 7" Nominal Wheel Diameter; 1" Nominal Wheel Width; 9.2" Nominal Width; For Buffing and Grinding Application