https://www.bdiexpress.com/medias/INDXXXXXXXXX-24320705-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODN8aW1hZ2UvanBlZ3xhR1kwTDJnd1pTODVPRFl4TVRVNU16ZzNNVFkyTDBsT1JGaFlXRmhZV0ZoWVdGOHlORE15TURjd05WOHpNREI0TXpBd0xtcHdad3xlZDNkNTE2ODZkZTllNjk0NjVlYzc2YTExNzRlZTMxNGI3MDMxMjg5OGZlYjM3YjhiZjA1ZDdlYmQ1ZDFiODBk
3M
3M
784F-120-BLT-MSC
3M 3M
描述
3M 784F-120-BLT-MSC
Abrasive Belts; Cubitron ll Cloth; 120 Grit; Precision Shaped Ceramic; Polyester Cloth Backing; XF Weight, YF Weight Backing; Maroon Color; Substrate All Metals, Aluminum, Carbon Steel, Cast Iron
制造商部件号
784F-120-BLT-MSC
BDI部件号
24359796
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/784F-120-BLT-MSC/p/24359796
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 62 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.01
Product Group - BDI
G00100
名称
Belt
关键字串
Abrasive
产品明细
Abrasive Belt
产品规格
Abrasive Belts; Cubitron ll Cloth; 120 Grit; Precision Shaped Ceramic; Polyester Cloth Backing; XF Weight, YF Weight Backing; Maroon Color; Substrate All Metals, Aluminum, Carbon Steel, Cast Iron
详细描述
Abrasive Belts; Cubitron ll Cloth; 120 Grit; Precision Shaped Ceramic; Polyester Cloth Backing; XF Weight, YF Weight Backing; Maroon Color; Substrate All Metals, Aluminum, Carbon Steel, Cast Iron