CHICAGO PNEUMATICS
CHICAGO PNEUMATICS
860
CHICAGO PNEUMATICS CHICAGO PNEUMATICS
描述
CHICAGO PNEUMATICS 860
Pneumatic Die Grinder; 21 CFM Maximum Air Consumption; 10.5 CFM Minimum Air Consumption; 1/4" NPT Collet Size; Lock-Off Lever Throttle Control Type; 24000 RPM Maximum Free Speed; Body Grip Handle Type; 3" Nominal Height; 3/8" Nominal Hose Size; Metal Housing Material; 8" Nominal Length; 92.5 dB Nominal Noise Level; 1/2 HP Nominal Power Capacity; 90 PSI Nominal Pressure; 4.8 m/s² Maximum Vibration; 5" Nominal Width; For Buffing and Cleaning Tire and Molding or Porting Application
制造商部件号
860
BDI部件号
18179038
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/860/p/18179038
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0015451197049
重量 / Kilogram
1
Product Group - BDI
G00160
名称
Grinder
关键字串
Die
重量/磅
3
产品明细
Pneumatic Die Grinder
产品规格
21 CFM Maximum Air Consumption; 10.5 CFM Minimum Air Consumption; 1/4" NPT Collet Size; Lock-Off Lever Throttle Control Type; 24000 RPM Maximum Free Speed; Body Grip Handle Type; 3" Nominal Height; 3/8" Nominal Hose Size; Metal Housing Material; 8" Nominal Length; 92.5 dB Nominal Noise Level; 1/2 HP Nominal Power Capacity; 90 PSI Nominal Pressure; 4.8 m/s² Maximum Vibration; 5" Nominal Width
详细描述
Pneumatic Die Grinder; 21 CFM Maximum Air Consumption; 10.5 CFM Minimum Air Consumption; 1/4" NPT Collet Size; Lock-Off Lever Throttle Control Type; 24000 RPM Maximum Free Speed; Body Grip Handle Type; 3" Nominal Height; 3/8" Nominal Hose Size; Metal Housing Material; 8" Nominal Length; 92.5 dB Nominal Noise Level; 1/2 HP Nominal Power Capacity; 90 PSI Nominal Pressure; 4.8 m/s² Maximum Vibration; 5" Nominal Width; For Buffing and Cleaning Tire and Molding or Porting Application