

3M
3M
AB45099
3M 3M
描述
3M AB45099
Coated Disc Abrasive Part; 1/4-21"T Arbor Thread - TPI or Pitch; 1-1/2" Nominal Diameter; Screw-On Mounting; 30000 RPM Maximum Speed; Disc Pad Type
制造商部件号
AB45099
BDI部件号
1382430
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/AB45099/p/1382430
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
0051144450992
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Part
关键字串
Coated Disc Abrasive
重量/磅
0.08
产品明细
Coated Disc Abrasive Part
产品规格
1/4-21"T Arbor Thread - TPI or Pitch; 1-1/2" Nominal Diameter; Screw-On Mounting; 30000 RPM Maximum Speed; Disc Pad Type
详细描述
Coated Disc Abrasive Part; 1/4-21"T Arbor Thread - TPI or Pitch; 1-1/2" Nominal Diameter; Screw-On Mounting; 30000 RPM Maximum Speed; Disc Pad Type