https://www.bdiexpress.com/medias/INDXXXXXXXXX-405-051144-20888-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3MzB8aW1hZ2UvanBlZ3xhRGt6TDJnMk9DOHhNRFF5TURBME9EQXpOVGczTUM5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBMU1URTBORjh5TURnNE9GOHpNREI0TXpBd0xtcHdad3wwZDBiMThlMjZiOThiNzMyNWM2Y2VkNjE1OWQwNzM1ZTA2M2U2M2I1OTEzMjI1YTM0ODkzYjRiZTZiYzkyMDA0
3M
3M
AB63023
3M 3M
描述
3M AB63023
Coated Disc Abrasive; Aluminum Oxide Abrasive Material; Cloth Body Material; 12" Nominal Diameter; P80 Grit; 10/Package Quantity; For Aggressive Application; 3M Abrasive
制造商部件号
AB63023
BDI部件号
1378920
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/AB63023/p/1378920
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0051144889020
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Disc
重量/磅
0.25
产品明细
Coated Disc Abrasive
产品规格
Aluminum Oxide Abrasive Material; Cloth Body Material; 12" Nominal Diameter; P80 Grit; 10/Package Quantity
详细描述
Coated Disc Abrasive; Aluminum Oxide Abrasive Material; Cloth Body Material; 12" Nominal Diameter; P80 Grit; 10/Package Quantity; For Aggressive Application; 3M Abrasive