Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AB64315 https://www.bdiexpress.com/medias/IND3-MGNDWHL-20403260-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4MnxpbWFnZS9qcGVnfGFEZGpMMmhrTkM4eE1EYzJPRFEwTXpjek5qQTVOQzlKVGtRekxVMUhUa1JYU0V4Zk1qQTBNRE15TmpCZk16QXdlRE13TUM1cWNHY3wwMzg3NmI1YWVhOTRhMGZkM2Y1NzIyZDRlMmNhYTI2NGYwNGExMTNjZjkxNWI4NmEzZTJlMzhiMTY1MzhhZGEz
20403260 Abrasives 

3M 3M

AB64315

Description

AB64315 ; 64315 CUBII DCGW Q T27 7X1/4X7/8IN WHEEL

Resin Bonded Abrasive; Precision Shaped Ceramic Abrasive Material; 7/8" Nominal Arbor Diameter; Black Color; 7" Nominal Diameter; 36 Grit; Center Hole Mounting; 20/Case Quantity; 80 mps Maximum Speed; 1/4" Nominal Thickness; T27 Tool Shape; T27 Type; For Stainless, Mild Steel, All Metal Applicable Material; For Grinding Application; 3M Abrasive

Part #

7100094062

BDI #
20403260

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0.005
EAN
0076308643157
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Bonded
Manufacturer URL
https://www.3m.com
Product Detail
Resin Bonded Abrasive
Product Specification
Precision Shaped Ceramic Abrasive Material; 7/8" Nominal Arbor Diameter; Black Color; 7" Nominal Diameter; 36 Grit; Center Hole Mounting; 20/Case Quantity; 80 mps Maximum Speed; 1/4" Nominal Thickness; T27 Tool Shape; T27 Type
Long Description
Resin Bonded Abrasive; Precision Shaped Ceramic Abrasive Material; 7/8" Nominal Arbor Diameter; Black Color; 7" Nominal Diameter; 36 Grit; Center Hole Mounting; 20/Case Quantity; 80 mps Maximum Speed; 1/4" Nominal Thickness; T27 Tool Shape; T27 Type; For Stainless, Mild Steel, All Metal Applicable Material; For Grinding Application; 3M Abrasive