Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AB86851 https://www.bdiexpress.com/medias/INDXXXXXXXXX-405-051125-86851-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYyOTl8aW1hZ2UvanBlZ3xhRFJpTDJneFlTOHhNRFF4T1Rrek9EVTFOems0TWk5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBMU1URXlOVjg0TmpnMU1WOHpNREI0TXpBd0xtcHdad3w1OGRmZTgzMDMwN2ZkZDdkYjVmNzNjNTFkMzY1NmE4OWE3NzEzOWQ4NTkyZDM3MmY1NjFlNWI2ZTM4NWYxMzY4
20404398 Abrasives 

3M 3M

AB86851

Description

AB86851 CUBITRON XTRACT ; 732U 120 HK CL SND 500LG 5XNH DISC

Coated Disc Abrasive; Precision Shaped Ceramic Abrasive Material; Paper Body Material; Purple Color; 5" Nominal Diameter; 120+ Grit; Hook and Loop Mounting; 50 per inner, 250/Case Quantity; 12000 RPM Maximum Speed; 732U Style; For Soft Composite, Topcoat, Fiberglass, Aluminum, Carbon Steel, Primer, Plastic, Hardwood, Softwood, Paint, Whitewood, Solid Surface, Gelcoat, Hard Composite Applicable Material; For Finishing, Grinding and Sanding Application; 3M Abrasive

Part #

7100044446

BDI #
20404398

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0051125868518
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Disc
Manufacturer URL
https://www.3m.com
Product Detail
Coated Disc Abrasive
Product Specification
Precision Shaped Ceramic Abrasive Material; Paper Body Material; Purple Color; 5" Nominal Diameter; 120+ Grit; Hook and Loop Mounting; 50 per inner, 250/Case Quantity; 12000 RPM Maximum Speed; 732U Style
Long Description
Coated Disc Abrasive; Precision Shaped Ceramic Abrasive Material; Paper Body Material; Purple Color; 5" Nominal Diameter; 120+ Grit; Hook and Loop Mounting; 50 per inner, 250/Case Quantity; 12000 RPM Maximum Speed; 732U Style; For Soft Composite, Topcoat, Fiberglass, Aluminum, Carbon Steel, Primer, Plastic, Hardwood, Softwood, Paint, Whitewood, Solid Surface, Gelcoat, Hard Composite Applicable Material; For Finishing, Grinding and Sanding Application; 3M Abrasive