

3M
3M
AM16308
3M 3M
描述
3M AM16308
Abrasive Belt; Polyester Cloth Backing Material; Single Flex Type; Maroon Color; Precision Shaped Ceramic Mineral Type
制造商部件号
AM16308
BDI部件号
25141919
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/AM16308/p/25141919
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0638060695685
重量 / Kilogram
0.01
Product Group - BDI
G00100
名称
Belt
关键字串
Abrasive
产品明细
Abrasive Belt
产品规格
Polyester Cloth Backing Material; Single Flex Type; Maroon Color; Precision Shaped Ceramic Mineral Type
详细描述
Abrasive Belt; Polyester Cloth Backing Material; Single Flex Type; Maroon Color; Precision Shaped Ceramic Mineral Type