https://www.bdiexpress.com/medias/INDXXXXXXXXX-405-048011-05132-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE5MzB8aW1hZ2UvanBlZ3xhR05qTDJnNE5pOHhNRFExTURjMU56azNOakE1TkM5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBME9EQXhNVjh3TlRFek1sOHpNREI0TXpBd0xtcHdad3w0ZDFmMTkxMjI0MjRmMzVjOWVlNTM4OWMwMTRmM2E3ZjI3ODYyZDQzMWUwYjEzOTI2NTViOTliMmY5OGY4OTMw
3M
3M
SB13619
3M 3M
描述
3M SB13619
Non Woven Wheel Abrasive; Aluminum Oxide Abrasive Material; 3" Nominal Arbor Diameter; Gray Color; 8" Nominal Diameter; Center Hole Mounting; 3/Case Quantity; Medium Roughness Grade; 4500 RPM Maximum Speed; For Metal, Composite and Glass Applicable Material; For Cleaning, Finishing, Blending and Polishing Application; Scotch-Brite
制造商部件号
SB13619
BDI部件号
1394860
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/SB13619/p/1394860
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0048011136196
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Wheel
重量/磅
0.05
产品明细
Non Woven Wheel Abrasive
产品规格
Aluminum Oxide Abrasive Material; 3" Nominal Arbor Diameter; Gray Color; 8" Nominal Diameter; Center Hole Mounting; 3/Case Quantity; Medium Roughness Grade; 4500 RPM Maximum Speed
详细描述
Non Woven Wheel Abrasive; Aluminum Oxide Abrasive Material; 3" Nominal Arbor Diameter; Gray Color; 8" Nominal Diameter; Center Hole Mounting; 3/Case Quantity; Medium Roughness Grade; 4500 RPM Maximum Speed; For Metal, Composite and Glass Applicable Material; For Cleaning, Finishing, Blending and Polishing Application; Scotch-Brite