对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SB6444 https://www.bdiexpress.com/medias/INDXXXXXXXXX-405-048011-16553-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMDN8aW1hZ2UvanBlZ3xhRFl5TDJobU1DOHhNRFExTURjMU9EazFPVEV6TkM5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBME9EQXhNVjh4TmpVMU0xOHpNREI0TXpBd0xtcHdad3wxYWEzNmVmMjI0YzkzM2Q4MmIwYmRhMmRiODBhNjZkOGQ5ODk2NzdlNDkxZmRkMWZjMTA1ZjhiMDM2YzFiNGJj
1383767 研磨剂 

3M 3M

SB6444

描述

3M SB6444

Non Woven Pad Abrasive; Aluminum Oxide Abrasive Material; Scotch-Brite Abrasive Trade Name; Brown Color; 9" Nominal Length; 20 EA/PK Quantity; Fine Roughness Grade; 6444 Extra Duty H and Pad Type; 6" Nominal Width; For Carbon Steel, Paint and Plastic Applicable Material; For Deburring, Finishing and Surface Preparation Application; Scotch-Brite

制造商部件号

SB6444

BDI部件号
1383767

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
3M
制造商名称
3M
最低订购量
EAN条码
50048011165535
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Pad
产品明细
Non Woven Pad Abrasive
产品规格
Aluminum Oxide Abrasive Material; Scotch-Brite Abrasive Trade Name; Brown Color; 9" Nominal Length; 20 EA/PK Quantity; Fine Roughness Grade; 6444 Extra Duty H and Pad Type; 6" Nominal Width
详细描述
Non Woven Pad Abrasive; Aluminum Oxide Abrasive Material; Scotch-Brite Abrasive Trade Name; Brown Color; 9" Nominal Length; 20 EA/PK Quantity; Fine Roughness Grade; 6444 Extra Duty H and Pad Type; 6" Nominal Width; For Carbon Steel, Paint and Plastic Applicable Material; For Deburring, Finishing and Surface Preparation Application; Scotch-Brite