Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB7448 https://www.bdiexpress.com/medias/IND3-MPADXXX-1469643-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5MnxpbWFnZS9qcGVnfGFEUTNMMmhtTlM4eE1EYzNNRGs0TlRrM05UZ3pPQzlKVGtRekxVMVFRVVJZV0ZoZk1UUTJPVFkwTTE4ek1EQjRNekF3TG1wd1p3fDY0ZjUxMGZiZmQ4YzllYWVmMjI0YjEzNmE2ZTdlOTBmNWU3Yzg3ODhlODBkODU3MWNjZDdkNTNjOTM5ODBkMjM
1469643 Abrasives 

3M 3M

SB7448

Description

SB7448 SCOTCH-BRITE HAND PAD ; 9" X 6" ULTRA FINE 20/CAR 60EA/CS

Non Woven Pad Abrasive; Silicon Carbide Abrasive Material; Scotch-Brite Abrasive Trade Name; Gray Color; 9" Nominal Length; 20 EA/BX Quantity; Ultra Fine Roughness Grade; 7448 Stock Removal H and Pad Type; 6" Nominal Width; For Aluminum, Coating, Composite, Gelcoat, Paint, Plastic, Solid Surface and Stainless Steel Applicable Material; For Cleaning, Scuffing and Surface Preparation Application; Scotch-Brite

Part #

7100089226

BDI #
1469643

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.77 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
31191505
Weight / Kilogram
0
EAN
50048011040283
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Pad
Product Detail
Non Woven Pad Abrasive
Product Specification
Silicon Carbide Abrasive Material; Scotch-Brite Abrasive Trade Name; Gray Color; 9" Nominal Length; 20 EA/BX Quantity; Ultra Fine Roughness Grade; 7448 Stock Removal H and Pad Type; 6" Nominal Width
Long Description
Non Woven Pad Abrasive; Silicon Carbide Abrasive Material; Scotch-Brite Abrasive Trade Name; Gray Color; 9" Nominal Length; 20 EA/BX Quantity; Ultra Fine Roughness Grade; 7448 Stock Removal H and Pad Type; 6" Nominal Width; For Aluminum, Coating, Composite, Gelcoat, Paint, Plastic, Solid Surface and Stainless Steel Applicable Material; For Cleaning, Scuffing and Surface Preparation Application; Scotch-Brite