对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SB922 https://www.bdiexpress.com/medias/INDXXXXXXXXX-405-048011-07494-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MTR8aW1hZ2UvanBlZ3xhRFV4TDJnMk55OHhNRFF5TURBek16VXhPVFkwTmk5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBME9EQXhNVjh3TnpRNU5GOHpNREI0TXpBd0xtcHdad3wzZjE2ODg2MWIyZGI3OTg5MGJiMGQ1NGE0NzhjNDIzN2YzNmM2ZDRkMzVhMTAyOWNmODkwYzg2MWRhOTU3ZjRh
1382739 研磨剂 

3M 3M

SB922

描述

3M SB922

Coated Disc Abrasive Part; 2" Maximum Diameter; 1/4" Nominal Shank Diameter; 23000 RPM Maximum Speed; For Used With Hook and Loop Disc; 3M Abrasive

制造商部件号

SB922

BDI部件号
1382739

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
3M
制造商名称
3M
最低订购量
EAN条码
0048011074948
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Part
关键字串
Coated Disc Abrasive
重量/磅
0.61
产品明细
Coated Disc Abrasive Part
产品规格
2" Maximum Diameter; 1/4" Nominal Shank Diameter; 23000 RPM Maximum Speed
详细描述
Coated Disc Abrasive Part; 2" Maximum Diameter; 1/4" Nominal Shank Diameter; 23000 RPM Maximum Speed; For Used With Hook and Loop Disc; 3M Abrasive