https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154138-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzJ8aW1hZ2UvanBlZ3xhRE5qTDJoallTOHhNREUwTWpBNE5qQXdORGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRReE16aGZNekF3V0RNd01DNXFjR2N8MDI4YjkyOTllYTdlMTEzN2FhNzQ2MDg2OWM3OWM1NDdlOTFhYWVmMGU1NWQ4YzMyMDg3YjlmMWZjNmVlNGU1Ng
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154138-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzJ8aW1hZ2UvanBlZ3xhRE5qTDJoallTOHhNREUwTWpBNE5qQXdORGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRReE16aGZNekF3V0RNd01DNXFjR2N8MDI4YjkyOTllYTdlMTEzN2FhNzQ2MDg2OWM3OWM1NDdlOTFhYWVmMGU1NWQ4YzMyMDg3YjlmMWZjNmVlNGU1Ng
BDI APPROVED
BDI APPROVED
1050-509Z-SIR-BL-S600-BV
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 1050-509Z-SIR-BL-S600-BV
Caster; Swivel Plate; 350LB Load Capacity; 5" Wheel Diameter; 1-1/2" Wheel Face Width; Soft Rubber Wheel Tread; 4" X 4-1/2" Top Plate; 5-5/8" Mounting Height; Roller Bearing; With Top Lock Brake; Medium Duty
制造商部件号
1050-509Z-SIR-BL-S600-BV
BDI部件号
25154138
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E8%84%9A%E8%BD%AE/1050-509Z-SIR-BL-S600-BV/p/25154138
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00121
名称
Caster
产品明细
Caster
产品规格
Swivel Plate; 350LB Load Capacity; 5" Wheel Diameter; 1-1/2" Wheel Face Width; Soft Rubber Wheel Tread; 4" X 4-1/2" Top Plate; 5-5/8" Mounting Height; Roller Bearing; With Top Lock Brake; Medium Duty
详细描述
Caster; Swivel Plate; 350LB Load Capacity; 5" Wheel Diameter; 1-1/2" Wheel Face Width; Soft Rubber Wheel Tread; 4" X 4-1/2" Top Plate; 5-5/8" Mounting Height; Roller Bearing; With Top Lock Brake; Medium Duty

