https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197025-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMDF8aW1hZ2UvanBlZ3xhR0psTDJoak5pOHhNREk1TnpVME1qazJOek15Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1Rjd01qVmZNekF3ZURNd01DNXFjR2N8ZjA2ZGEzMGIwNzU0NWQyMmNmYjIxYTI0ZmY5MzcwZTYyMGY4ZDVkMWEzMzc0OWViYjYzNjk1NDk1YjJkMjQ2Mw
HAMILTON CASTER &MFG
HAMILTON CASTER &MFG
R-HL-5M
HAMILTON CASTER &MFG HAMILTON CASTER &MFG
描述
HAMILTON CASTER &MFG R-HL-5M
Caster; Rigid Plate; 450LB Load Capacity; 5" Wheel Diameter; 1-1/2" Wheel Face Width; Cast Iron Wheel; Crimson Red Wheel Finish; Bright Zinc Plated; 3-1/8" X 4-1/8" Top Plate; 6-3/8" Mounting Height; 5/8" Straight Roller Bearing
制造商部件号
R-HL-5M
BDI部件号
25197025
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E8%84%9A%E8%BD%AE/R-HL-5M/p/25197025
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00121
名称
Caster
重量/磅
4.25
产品明细
Caster
产品规格
Rigid Plate; 450LB Load Capacity; 5" Wheel Diameter; 1-1/2" Wheel Face Width; Cast Iron Wheel; Crimson Red Wheel Finish; Bright Zinc Plated; 3-1/8" X 4-1/8" Top Plate; 6-3/8" Mounting Height; 5/8" Straight Roller Bearing
详细描述
Caster; Rigid Plate; 450LB Load Capacity; 5" Wheel Diameter; 1-1/2" Wheel Face Width; Cast Iron Wheel; Crimson Red Wheel Finish; Bright Zinc Plated; 3-1/8" X 4-1/8" Top Plate; 6-3/8" Mounting Height; 5/8" Straight Roller Bearing