https://www.bdiexpress.com/medias/INDXXXXXXXXX-25097377-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0Mzh8aW1hZ2UvanBlZ3xhR000TDJnd05DOHhNREEzTmpRek1EVTJOVFF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1Rjek56ZGZNekF3V0RNd01DNXFjR2N8YTFjNjc4YTJjODI5YmRiYTAxZDQzNzk3ZmMwYmUwMTM4ZjBkYmMwMGRjZmE5NmYzNDg3ZjU4MTE4YTc5ODliZg
HAMILTON CASTER &MFG
HAMILTON CASTER &MFG
S-STA-5SVZ
HAMILTON CASTER &MFG HAMILTON CASTER &MFG
描述
HAMILTON CASTER &MFG S-STA-5SVZ
Caster; Swivel Plate; 800LB Load Capacity; 5" Wheel Diameter; 2" Wheel Face Width; Stainless Steel; 7/8" Groove Width; 3-3/4" X 4-1/2" Top Plate; 6-1/2" Mounting Height; 3/4" Derlin Bearing; V-Groove
制造商部件号
S-STA-5SVZ
BDI部件号
25097377
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E8%84%9A%E8%BD%AE/S-STA-5SVZ/p/25097377
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
4.54
Product Group - BDI
G00121
名称
Caster
重量/磅
10
产品明细
Caster
产品规格
Swivel Plate; 800LB Load Capacity; 5" Wheel Diameter; 2" Wheel Face Width; Stainless Steel; 7/8" Groove Width; 3-3/4" X 4-1/2" Top Plate; 6-1/2" Mounting Height; 3/4" Derlin Bearing; V-Groove
详细描述
Caster; Swivel Plate; 800LB Load Capacity; 5" Wheel Diameter; 2" Wheel Face Width; Stainless Steel; 7/8" Groove Width; 3-3/4" X 4-1/2" Top Plate; 6-1/2" Mounting Height; 3/4" Derlin Bearing; V-Groove