

HAMILTON CASTER &MFG
HAMILTON CASTER &MFG
W-1040-SPRT-1
HAMILTON CASTER &MFG HAMILTON CASTER &MFG
描述
HAMILTON CASTER &MFG W-1040-SPRT-1
Wheel; 1000LB Load Capacity; 10" Diameter; 4" Face Width; 4-1/2" Hub Length; Steel Core; Black Tire on Black Rim; 1" Bore Precision Tapered Roller Bearing; HD Solid Pneumatic; 3-3/4" Rim Diameter
制造商部件号
W-1040-SPRT-1
BDI部件号
25198122
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E8%84%9A%E8%BD%AE/W-1040-SPRT-1/p/25198122
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 3 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00121
名称
Wheel
重量/磅
22
产品明细
Wheel
产品规格
1000LB Load Capacity; 10" Diameter; 4" Face Width; 4-1/2" Hub Length; Steel Core; Black Tire on Black Rim; 1" Bore Precision Tapered Roller Bearing; HD Solid Pneumatic; 3-3/4" Rim Diameter
详细描述
Wheel; 1000LB Load Capacity; 10" Diameter; 4" Face Width; 4-1/2" Hub Length; Steel Core; Black Tire on Black Rim; 1" Bore Precision Tapered Roller Bearing; HD Solid Pneumatic; 3-3/4" Rim Diameter