https://www.bdiexpress.com/medias/INDXXXXXXXXX-25180963-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5ODN8aW1hZ2UvanBlZ3xhRGc0TDJoaVlpOHhNREk1TnpReU5Ea3pOams1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RBNU5qTmZNekF3ZURNd01DNXFjR2N8ZTNkZTU3OTU0OGNkYzA5MmEwMGE2MWFmNDhkMGIzYTVkNzcwYmI2MjZkNDVlNDY1YjU4MWY0MmMxNjQ2NTc4Yw
HAMILTON CASTER &MFG
HAMILTON CASTER &MFG
W-520-UY-1/2
HAMILTON CASTER &MFG HAMILTON CASTER &MFG
描述
HAMILTON CASTER &MFG W-520-UY-1/2
Wheel; 900LB Load Capacity; 5" Diameter; 2" Face Width; 2-1/4" Hub Length; Polyurethane; Royal Blue Finish; 1/2" Bore Straight Roller Bearing
制造商部件号
W-520-UY-1/2
BDI部件号
25180963
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E8%84%9A%E8%BD%AE/W-520-UY-1-2/p/25180963
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00121
名称
Wheel
重量/磅
2
产品明细
Wheel
产品规格
900LB Load Capacity; 5" Diameter; 2" Face Width; 2-1/4" Hub Length; Polyurethane; Royal Blue Finish; 1/2" Bore Straight Roller Bearing
详细描述
Wheel; 900LB Load Capacity; 5" Diameter; 2" Face Width; 2-1/4" Hub Length; Polyurethane; Royal Blue Finish; 1/2" Bore Straight Roller Bearing