https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183057-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE0MDB8aW1hZ2UvanBlZ3xhR0l6TDJneU15OHhNREk1TmpRMk16VTFOall6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNd05UZGZNekF3ZURNd01DNXFjR2N8Y2JhOWMyMTdkYzljMmMwZTU5MGJkZmRkZDJlYTI5ZWFlYTJmOWQ5YWU0Mzc4M2VmMDNiYmM4YjgxMjE5MmNiZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183057-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE0MDB8aW1hZ2UvanBlZ3xhR0l6TDJneU15OHhNREk1TmpRMk16VTFOall6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNd05UZGZNekF3ZURNd01DNXFjR2N8Y2JhOWMyMTdkYzljMmMwZTU5MGJkZmRkZDJlYTI5ZWFlYTJmOWQ5YWU0Mzc4M2VmMDNiYmM4YjgxMjE5MmNiZQ
HAMILTON CASTER &MFG
HAMILTON CASTER &MFG
W-8-VL-1-1/4-K
HAMILTON CASTER &MFG HAMILTON CASTER &MFG
描述
HAMILTON CASTER &MFG W-8-VL-1-1/4-K
Wheel; 2500LB Load Capacity; 8" Diameter; 2-3/4" Face Width; 2-5/8" Hub Diameter; 3-1/4" Hub Length; V-Groove; Cast Iron; Crimson Red Finish; 1-1/4" Plain Bore; With Keyway
制造商部件号
W-8-VL-1-1/4-K
BDI部件号
25183057
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E8%84%9A%E8%BD%AE/W-8-VL-1-1-4-K/p/25183057
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00121
名称
Wheel
重量/磅
17
产品明细
Wheel
产品规格
2500LB Load Capacity; 8" Diameter; 2-3/4" Face Width; 2-5/8" Hub Diameter; 3-1/4" Hub Length; V-Groove; Cast Iron; Crimson Red Finish; 1-1/4" Plain Bore; With Keyway
详细描述
Wheel; 2500LB Load Capacity; 8" Diameter; 2-3/4" Face Width; 2-5/8" Hub Diameter; 3-1/4" Hub Length; V-Groove; Cast Iron; Crimson Red Finish; 1-1/4" Plain Bore; With Keyway

