https://www.bdiexpress.com/medias/INDXXXXXXXXX-25089469-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjl8aW1hZ2UvanBlZ3xhRGhoTDJoalpDOHhNREEzTmpZeU9ETTFNekExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RrME5qbGZNekF3V0RNd01DNXFjR2N8ZjlkM2ExNDYyMzQ4NWM2YjA3MzNlMDBlZDZkNzczMWQ0NTRhY2M0MTU3YWE0ZTIxMTA4YzUyM2VmMzNkYzEwOA
SCHUNK
SCHUNK
0307137 GWB54
SCHUNK SCHUNK
描述
SCHUNK 0307137 GWB54
Universal Gripper; 2 Finger; Radial; 90 Degree Opening Angle Per Jaw; 6 BAR Nominal Pressure; 4 to 6.5Bar Pressure Range; IP20 Degree of Protection; 15.08NM Closing Moment
制造商部件号
0307137 GWB54
BDI部件号
25089469
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/0307137-GWB54/p/25089469
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.9
Product Group - BDI
G00160
名称
Gripper
关键字串
Universal
重量/磅
1.23459
产品明细
Universal Gripper
产品规格
2 Finger; Radial; 90 Degree Opening Angle Per Jaw; 6 BAR Nominal Pressure; 4 to 6.5Bar Pressure Range; IP20 Degree of Protection; 15.08NM Closing Moment
详细描述
Universal Gripper; 2 Finger; Radial; 90 Degree Opening Angle Per Jaw; 6 BAR Nominal Pressure; 4 to 6.5Bar Pressure Range; IP20 Degree of Protection; 15.08NM Closing Moment