

KIMBERLY CLARK
KIMBERLY CLARK
05511
KIMBERLY CLARK KIMBERLY CLARK
描述
KIMBERLY CLARK 05511
Precision Wipe; White Color; 8.2" Width; 4.39" Length; 260 Per Box; Pop-Up Box; 1-Ply; Unscented Odor/Scent; Box Packing Type; Quantity 60 BX/CS; 260 Wipes/BX; 17160 Total Wipes; Applicable Material Instrumentation | Surfaces | Parts | Lenses
制造商部件号
05511
BDI部件号
28173807
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/05511/p/28173807
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0036000551129
重量 / Kilogram
628.95
Product Group - BDI
G00190
名称
Wipe
关键字串
Precision
产品明细
Precision Wipe
产品规格
White Color; 8.2" Width; 4.39" Length; 260 Per Box; Pop-Up Box; 1-Ply; Unscented Odor/Scent; Box Packing Type; Quantity 60 BX/CS; 260 Wipes/BX; 17160 Total Wipes; Applicable Material Instrumentation | Surfaces | Parts | Lenses
详细描述
Precision Wipe; White Color; 8.2" Width; 4.39" Length; 260 Per Box; Pop-Up Box; 1-Ply; Unscented Odor/Scent; Box Packing Type; Quantity 60 BX/CS; 260 Wipes/BX; 17160 Total Wipes; Applicable Material Instrumentation | Surfaces | Parts | Lenses