https://www.bdiexpress.com/medias/INDXXXXXXXXX-25152663-300X300.jpg?context=bWFzdGVyfHJvb3R8OTI3N3xpbWFnZS9qcGVnfGFERXlMMmd5WWk4eE1ERTBNVGM1TVRjNE1EZzVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVEkyTmpOZk16QXdXRE13TUM1cWNHY3xmYTc4NzdmNDExOGQzMmVlMDI3MWM5MzI4OTJjZjQ1Y2M0YTNiZjk2YTk3ZDYyZWE0ZTQ4MDZhMmNiMDNmNTcw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25152663-300X300.jpg?context=bWFzdGVyfHJvb3R8OTI3N3xpbWFnZS9qcGVnfGFERXlMMmd5WWk4eE1ERTBNVGM1TVRjNE1EZzVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVEkyTmpOZk16QXdXRE13TUM1cWNHY3xmYTc4NzdmNDExOGQzMmVlMDI3MWM5MzI4OTJjZjQ1Y2M0YTNiZjk2YTk3ZDYyZWE0ZTQ4MDZhMmNiMDNmNTcw
IGUS
IGUS
060.16.12PZ
IGUS IGUS
描述
IGUS 060.16.12PZ
Mounting Bracket; 16MM Width Index; 22.5MM Width; 2 Teeth Number of Teeth; Polymer Material; With Integrated Strain Relief Tiewrap Plates
制造商部件号
060.16.12PZ
BDI部件号
25156101
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/060-16-12PZ/p/25156101
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Bracket
关键字串
Mounting
产品明细
Mounting Bracket
产品规格
16MM Width Index; 22.5MM Width; 2 Teeth Number of Teeth; Polymer Material; With Integrated Strain Relief Tiewrap Plates
详细描述
Mounting Bracket; 16MM Width Index; 22.5MM Width; 2 Teeth Number of Teeth; Polymer Material; With Integrated Strain Relief Tiewrap Plates

