https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178089-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NHxpbWFnZS9qcGVnfGFHSmhMMmcxTUM4eE1ESTVORGMyT1RneE1UUTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOemd3T0RsZk16QXdlRE13TUM1cWNHY3wxZjQyNWYyMTI4OTE2M2U0NGE5NWQ5OTg5ZTk2OTcyZDY2YjUxMDc2MWE2MTY2ZWNhMzgxMGQ2YjZhNTM0N2Mz
TANIS BRUSH
TANIS BRUSH
08011
TANIS BRUSH TANIS BRUSH
描述
TANIS BRUSH 08011
Applicator Brush; 1-1/4" Length; 7/16" Trim Length; 6-1/2" X 3/8" Block Size; Solid Bent Delrin Handle; 0.012 Nylon Filament Material; 3 X 11 Number of Rows
制造商部件号
08011
BDI部件号
25178089
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/08011/p/25178089
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Brush
关键字串
Applicator
产品明细
Applicator Brush
产品规格
1-1/4" Length; 7/16" Trim Length; 6-1/2" X 3/8" Block Size; Solid Bent Delrin Handle; 0.012 Nylon Filament Material; 3 X 11 Number of Rows
详细描述
Applicator Brush; 1-1/4" Length; 7/16" Trim Length; 6-1/2" X 3/8" Block Size; Solid Bent Delrin Handle; 0.012 Nylon Filament Material; 3 X 11 Number of Rows