https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094500-300X300.jpg?context=bWFzdGVyfHJvb3R8MTExNDd8aW1hZ2UvanBlZ3xhRFl3TDJoa09DOHhNREEzTmpRek1qVTJOREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRMU1EQmZNekF3V0RNd01DNXFjR2N8NjAzOGMyNjJmNjdlNzljZTZhNTc1MzJlOTJkNjA3NzY5YTI3YTM1OGRhNTNlNDUyMGU0MGQyYzU1ZTFmZjk1NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094500-300X300.jpg?context=bWFzdGVyfHJvb3R8MTExNDd8aW1hZ2UvanBlZ3xhRFl3TDJoa09DOHhNREEzTmpRek1qVTJOREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRMU1EQmZNekF3V0RNd01DNXFjR2N8NjAzOGMyNjJmNjdlNzljZTZhNTc1MzJlOTJkNjA3NzY5YTI3YTM1OGRhNTNlNDUyMGU0MGQyYzU1ZTFmZjk1NQ
FASTENAL
FASTENAL
1/4IN X 3FT 304/304L SS ROD
FASTENAL FASTENAL
描述
FASTENAL 1/4IN X 3FT 304/304L SS ROD
Round Bar Stock; 1/4" Diameter; 3' Length; 304/304L Stainless Steel Material; ASTM A479; Prehard/Annealed; Cold Finished Style
制造商部件号
1/4IN X 3FT 304/304L SS ROD
BDI部件号
25094500
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/1-4IN-X-3FT-304-304L-SS-ROD/p/25094500
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
R00104
名称
Stock
关键字串
Round Bar
产品明细
Round Bar Stock
产品规格
1/4" Diameter; 3' Length; 304/304L Stainless Steel Material; ASTM A479; Prehard/Annealed; Cold Finished Style
详细描述
Round Bar Stock; 1/4" Diameter; 3' Length; 304/304L Stainless Steel Material; ASTM A479; Prehard/Annealed; Cold Finished Style

