https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200300-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDJ8aW1hZ2UvanBlZ3xhR0ZrTDJoa1ppOHhNREk1TlRFNE1EUTJNREEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBek1EQmZNekF3ZURNd01DNXFjR2N8NTcxOWQ2NzM4MWVlMDI3MTE3OTMwMmViYTY5ODNmNzQ1YjUyZjJiMTQxYzU5OGNhM2RhYmUzMzY3NWEzZTgyZg
KARCHER CLEANING SYS
KARCHER CLEANING SYS
1.512-450.0 SC 4 EasyFix
KARCHER CLEANING SYS KARCHER CLEANING SYS
描述
KARCHER CLEANING SYS 1.512-450.0 SC 4 EasyFix
Uninterrupted Steam Cleaner; Floor Nozzle Easyfix; Permanently Refillable; Removable Water Tank; 2000W Heating Output; 3.5Bar Maximum Steam Pressure; 4M Cable Length; 220/240VAC at 50/60HZ Supply Voltage; 1 Phase
制造商部件号
1.512-450.0 SC 4 EasyFix
BDI部件号
25200300
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/1-512-450-0-SC-4-EasyFix/p/25200300
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Cleaner
关键字串
Uninterrupted Steam
重量/磅
9.03894
产品明细
Uninterrupted Steam Cleaner
产品规格
Floor Nozzle Easyfix; Permanently Refillable; Removable Water Tank; 2000W Heating Output; 3.5Bar Maximum Steam Pressure; 4M Cable Length; 220/240VAC at 50/60HZ Supply Voltage; 1 Phase
详细描述
Uninterrupted Steam Cleaner; Floor Nozzle Easyfix; Permanently Refillable; Removable Water Tank; 2000W Heating Output; 3.5Bar Maximum Steam Pressure; 4M Cable Length; 220/240VAC at 50/60HZ Supply Voltage; 1 Phase