https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200299-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2NzN8aW1hZ2UvanBlZ3xhRGN3TDJnell5OHhNREk1TkRrNE16YzFNemMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBeU9UbGZNekF3ZURNd01DNXFjR2N8NjkwODk4ZDUyZTNhZmU5ZTg2YzM2MmFjZTAzODVkMjU1NTg2Mjg4N2EwMTZmNzZjNzAwMDc1MjllNDA1M2ZhNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200299-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2NzN8aW1hZ2UvanBlZ3xhRGN3TDJnell5OHhNREk1TkRrNE16YzFNemMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBeU9UbGZNekF3ZURNd01DNXFjR2N8NjkwODk4ZDUyZTNhZmU5ZTg2YzM2MmFjZTAzODVkMjU1NTg2Mjg4N2EwMTZmNzZjNzAwMDc1MjllNDA1M2ZhNw
KARCHER CLEANING SYS
KARCHER CLEANING SYS
1.680-015.0 OC 3
KARCHER CLEANING SYS KARCHER CLEANING SYS
描述
KARCHER CLEANING SYS 1.680-015.0 OC 3
Mobile Outdoor Cleaner; 2 LPM Maximum Flow Rate; Low pressure; 5Bar Operating Pressure; 277MM Length; 234MM Width; 201MM Height; Lithium-ion Battery
制造商部件号
1.680-015.0 OC 3
BDI部件号
25200299
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/1-680-015-0-OC-3/p/25200299
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Cleaner
关键字串
Mobile Outdoor
重量/磅
4.85016
产品明细
Mobile Outdoor Cleaner
产品规格
2 LPM Maximum Flow Rate; Low pressure; 5Bar Operating Pressure; 277MM Length; 234MM Width; 201MM Height; Lithium-ion Battery
详细描述
Mobile Outdoor Cleaner; 2 LPM Maximum Flow Rate; Low pressure; 5Bar Operating Pressure; 277MM Length; 234MM Width; 201MM Height; Lithium-ion Battery

