24984844
General Industrial Products
SCHMALZ VACUUM COMP.
SCHMALZ VACUUM COMP.
10.01.10.51211
SCHMALZ VACUUM COMP. SCHMALZ VACUUM COMP.
Description
10.01.10.51211 TOP PLATE ; LENGTH 1244.6 MM 1 ZONE
Top Plate; 1244.6MM Length
Part #
10.01.10.51211
BDI #
24984844

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/General-Industrial-Products/10-01-10-51211/p/24984844
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0
Product Group - BDI
G00268
Noun
Plate
Keyword String
Top
Manufacturer URL
https://www.schmalz.com
Product Detail
Top Plate
Product Specification
1244.6MM Length
Long Description
Top Plate; 1244.6MM Length