https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134277-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE3MTJ8aW1hZ2UvanBlZ3xhRGRqTDJnMU1pOHhNREUwTWpJd05Ua3pOVFkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpReU56ZGZNekF3V0RNd01DNXFjR2N8YWI3M2ExNTA4ODU4N2IyYzZkNDQ1ZmFlYmMzMTU1YzQyN2ZkM2VkNmI0YjkzZmQ5YWUxMmUyOGRlOTVmNTc1Ng
PERMA
PERMA
101397
PERMA PERMA
描述
PERMA 101397
Oil Brush; 40MM X 30MM Size; 20MM Bristle Height; 0 to 8 Degree C Temperature; G1/4 Female Top Connection Thread
制造商部件号
101397
BDI部件号
25134277
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/101397/p/25134277
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00210
名称
Brush
关键字串
Oil
产品明细
Oil Brush
产品规格
40MM X 30MM Size; 20MM Bristle Height; 0 to 8 Degree C Temperature; G1/4 Female Top Connection Thread
详细描述
Oil Brush; 40MM X 30MM Size; 20MM Bristle Height; 0 to 8 Degree C Temperature; G1/4 Female Top Connection Thread