https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134281-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAwMzR8aW1hZ2UvanBlZ3xhR1F6TDJnMU1pOHhNREUwTWpJd05UazJPRFF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpReU9ERmZNekF3V0RNd01DNXFjR2N8Njk2Mjc3MTQ3Njg3NzAxZTZhZTUxYWYxNDhjN2E5NjU5NWE2ZTVmODQ0NjM2ODk2YzY5NjQ0ODEyYzlkNTU5OA
PERMA
PERMA
101403
PERMA PERMA
描述
PERMA 101403
Oil Brush; 60MM X 30MM Size; 20MM Bristle Height; Up to 180 Degree C Temperature; G1/4 Female Top Connection; Aluminum/PPS Material
制造商部件号
101403
BDI部件号
25134281
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/101403/p/25134281
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00210
名称
Brush
关键字串
Oil
产品明细
Oil Brush
产品规格
60MM X 30MM Size; 20MM Bristle Height; Up to 180 Degree C Temperature; G1/4 Female Top Connection; Aluminum/PPS Material
详细描述
Oil Brush; 60MM X 30MM Size; 20MM Bristle Height; Up to 180 Degree C Temperature; G1/4 Female Top Connection; Aluminum/PPS Material