https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134359-300X300.jpg?context=bWFzdGVyfHJvb3R8OTk5MHxpbWFnZS9qcGVnfGFERTFMMmhpT1M4eE1ERTBNakl3TmpnMU16RTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelF6TlRsZk16QXdXRE13TUM1cWNHY3xmZjI5ODAyOTJmZWE4ODdkODA1Y2RkYjIxNGZiYjdmMjhjYzRiNmJkMTQxOTJjZjQyMWM2ODU0MjIwNjY1Nzlm
PERMA
PERMA
101525
PERMA PERMA
描述
PERMA 101525
Oil Brush; Up to 80 Degree C Temperature; Aluminium/Polypropylene Material; For Large Chains with Through Hole
制造商部件号
101525
BDI部件号
25134359
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/101525/p/25134359
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00210
名称
Brush
关键字串
Oil
产品明细
Oil Brush
产品规格
Up to 80 Degree C Temperature; Aluminium/Polypropylene Material
详细描述
Oil Brush; Up to 80 Degree C Temperature; Aluminium/Polypropylene Material; For Large Chains with Through Hole