https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134369-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY5OTd8aW1hZ2UvanBlZ3xhREE1TDJoaU9DOHhNREUwTWpJeE9UUXdNekk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRek5qbGZNekF3V0RNd01DNXFjR2N8ZjdlZTMxYjc1MjJhYWExMTkxMjk2Yzc4ZThjMmVjNzA0MjRiOWJjM2U0NDUyOTNkZTBhNjdmNzZhZDhmYWUzNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134369-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY5OTd8aW1hZ2UvanBlZ3xhREE1TDJoaU9DOHhNREUwTWpJeE9UUXdNekk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRek5qbGZNekF3V0RNd01DNXFjR2N8ZjdlZTMxYjc1MjJhYWExMTkxMjk2Yzc4ZThjMmVjNzA0MjRiOWJjM2U0NDUyOTNkZTBhNjdmNzZhZDhmYWUzNQ
PERMA
PERMA
101538
PERMA PERMA
描述
PERMA 101538
Oil Brush; M6 Tapped Bore; 90MM Length; 54MM Height; Aluminum Material; For Large Chains Up To 180 Degree C
制造商部件号
101538
BDI部件号
25134369
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/101538/p/25134369
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00210
名称
Brush
关键字串
Oil
产品明细
Oil Brush
产品规格
M6 Tapped Bore; 90MM Length; 54MM Height; Aluminum Material
详细描述
Oil Brush; M6 Tapped Bore; 90MM Length; 54MM Height; Aluminum Material; For Large Chains Up To 180 Degree C

